Motion
49-22-0071

MILWAUKEE TOOL
49-22-0071

6 Piece Universal Flat Boring Bit Kit
MI ITEM #02648997
MFR #49-22-0071
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-0071

6 Piece Universal Flat Boring Bit Kit
MI ITEM #02648997
MFR #49-22-0071

Mfr description
49-22-0071 FLAT BORING BIT KIT,3/8"D TO
  • Economical: drill points and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: most popular sizes for boring small holes in wood, plastic, plywood and Formica
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
  • Increments
    1/8 in
  • Largest Drill Bit Size
    1 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in
  • Smallest Drill Bit Size
    3/8 in

Details

  • Additional Details
    Bore small, clean holes at any angle in a variety of materials with the Milwaukee® 6-piece 6 in. universal flat boring bit set. These premium quality flat boring bits are made of heat-treated high carbon steel, so the drill points and cutting edges can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. These bits offer a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter. The set consists of six of the most popular size bits (3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in. and 1 in.) in a carrying case.
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    045242180059
  • Material
    Carbon Steel
  • Number Of Pieces
    6
  • Number Of Spurs
    2
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    045242180059
  • Wire Fishing Hole
    Wire Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)