Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02649054
MFR #6880

Mfr description
6880 NIBBLER,10GA,120VDC,4.0A,8-3/4FPM,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cord Length
    8 ft
  • Overall Length
    12-1/4 in

Details

  • Amperage
    4 A
  • Blades Included
    No
  • Cutting Capacity Steel
    10 ga
  • Cutting Rate
    8-3/4 fpm
  • Includes
    Side Handle
  • Maximum Speed
    1000 spm
  • Number Of Pieces
    3
  • Power Source
    Corded
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)