Motion
32920
Tube, Pipe or Conduit Cutter -
Mi Item #02649080
MFR #32920
Price$99.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02649080
MFR #32920

Mfr description
32920 CUTTER, 15 TUBING
  • Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit
  • Cuts tubing quicker and easier with larger, more ergonomic X-CEL® knob
  • Uses standard wheel F-158, Mi item #02594480
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.55/each

Specifications

Dimensions

  • Length
    11.6
  • Tube Diameter Range
    3/16 to 1-1/8 in
  • Weight
    8.30 lbs, 8.3

Details

  • Tube Materials
    Aluminum, Brass, Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)