Motion
92685
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2 to 12", Chain Length: 55-1/2", Overall Length: 64"
Mi Item #02649091
MFR #92685
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2 to 12", Chain Length: 55-1/2", Overall Length: 64"
Mi Item #02649091
MFR #92685

Mfr description
92685 CHAIN,DBL END,64"L,PIPE CAP 2-12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Length
    55-1/2 in
  • Overall Length
    64 in

Details

  • Adjustment Type
    Chain Tongs
  • Handle Style
    Plain
  • Jaw Capacity
    2 to 12 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    2 in
  • Minimum Jaw Capacity
    12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)