Motion
63238
Drill Press or Machine Vise - Horizontal, 3 in Jaw Width, 2-3/4 in Jaw Opening Capacity
MI ITEM #02649119
MFR #63238
Price$179.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press or Machine Vise - Horizontal, 3 in Jaw Width, 2-3/4 in Jaw Opening Capacity
MI ITEM #02649119
MFR #63238

Mfr description
63238 1335 DRILL PRESS VISE CONT NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.63/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Throat Depth
    1-7/8 in

Details

  • Base Motion Type
    Stationary
  • Body Material
    Cast Iron
  • Jaw Opening Capacity
    2-3/4 in
  • Jaw Style
    V-Groove
  • Number Of Stations
    1
  • Orientation
    Horizontal
  • Precision
    Not Precision
  • Quick Action
    Not Quick Action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)