Overview
Mfr description
488525 PARTS KIT,ADAPTER WELDING SHIELD
- Adjusts to head sizes 6-1/2 to 8
- Two versions: elevated temperature and standard
- Ratchet closure secures headgear
- For use ONLY with Defender visors
Specifications
- TypeStandard Adapter
- CompSparkgard Faceshields, Welding Shields
- ColorGray
- UPC_NO641817008690
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data