Motion
88128
Impact Socket - 4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02649633
MFR #88128
List Price$831.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02649633
MFR #88128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$831.81/each for your price

Overview

Mfr description
88128 SZ 4",1"DRV,6PNT,STD LNG,IMPACT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-3/8 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    076799739117
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text