1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WRIGHT TOOL CO.
8926
1" Drive 6 Point Deep Impact Socket - 13/16"
MI ITEM #
02649684
MFR #
8926
Price
$83.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
WRIGHT TOOL CO. 8926
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WRIGHT TOOL CO.
8926
1" Drive 6 Point Deep Impact Socket - 13/16"
MI ITEM #
02649684
MFR #
8926
Mfr description
8926 SZ 13/16",1"DRV,6PNT,DEEP WELL,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$83
.00
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Overall Length
4 in
Socket Size
13/16 in
Details
Material
Alloy Steel
Measurement System
Imperial
Shaft Style
Standard Deep
Socket Points
6 PT
Socket Type
Deep
UPC_NO
076799089267
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items