Motion
9389
Ratcheting Double Box End Laminated Wrench 12 Point - 1-1/8" x 1-1/4"
Mi Item #02649706
MFR #9389
Price$97.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Double Box End Laminated Wrench 12 Point - 1-1/8" x 1-1/4"
Mi Item #02649706
MFR #9389

Mfr description
9389 END1 1-1/8"D 12PNT,END2 1-1/4"D 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.37/each

Specifications

Dimensions

  • Outer Head Width
    1-15/16 x 1-3/4 in
  • Overall Length
    15 in
  • Wrench Size
    1-1/8 x 1-1/4 in

Details

  • Body Material
    Steel
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    076799093899
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)