Motion
9439
Ratcheting Box Wrench 5 Piece Set - 12 Point 1/4" - 7/8"
Mi Item #02649710
MFR #9439
Price$206.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench 5 Piece Set - 12 Point 1/4" - 7/8"
Mi Item #02649710
MFR #9439

Mfr description
9439 RATCHETING BX WRENCH SET,STR,CHROM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.70/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    4-1/4 in, 5-1/2 in, 6-7/8 in, 8 in, 9-1/4 in
  • Wrench Size Range
    1/4 x 5/16 to 3/4 x 7/8 in
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 5/16 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Denim Tool Roll
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • UPC_NO
    076799094391
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)