1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AJAX TOOL WORKS, INC.
384
Chisel - 1-3/8 in Cutting Width, 7 in OAL
MI ITEM #
02649753
MFR #
384
Price
$17.76
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
AJAX TOOL WORKS, INC. 384
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AJAX TOOL WORKS, INC.
384
Chisel - 1-3/8 in Cutting Width, 7 in OAL
MI ITEM #
02649753
MFR #
384
Mfr description
384 ANGEL CHISEL,7"L,1-3/8"W SHANK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.76
/each
Add to Cart
Specifications
Dimensions
Blade Width
1-3/8 in, 34.90 mm
Cutting Width
1-3/8 in
Overall Length
7 in
Weight
0.400 lbs
Details
Chisel Type
Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items