Motion
16003
Elbow Support, Pull-Over, M, Black
MI ITEM #02649769
MFR #16003
List Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow Support, Pull-Over, M, Black
MI ITEM #02649769
MFR #16003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.20/each for your price

Overview

Mfr description
500 ELBOW SUPPORT, BLACK, M
  • Contoured Design Conforms to The Bodys Natural Shape. Four-Way Stretch Fabric Provides Uniform Support and Warmth, Ambidextrous

Specifications

  • Size
    M in-oz
  • Material
    Neoprene
  • Color
    Black
  • Elbow Type
    Ambidextrous
  • Adjustment Type
    Hook & Loop Strap
  • Product Line
    ProFlex
  • Manufacturer Product Page
  • Additional Details
    Nylon laminated neoprene - Strap with hook & loop closure - Ambidextrous - Black
  • Description
    500 M Black Elbow Support
  • Group & Class
    Supports
  • Includes
    1 Elbow Sleeve
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476160038
  • Style
    Pull-Over
  • Country of Origin
    CHN
  • Height
    8.25 in
  • Length
    7 in
  • Weight
    0.1 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text