Motion
16004
ProFlex 500 Elbow Support-Large
Mi Item #02649770
MFR #16004
Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex 500 Elbow Support-Large
Mi Item #02649770
MFR #16004

Mfr description
500 ELBOW SUPPORT, BLACK, L
  • Elbow Support Wrap: Contoured design and neoprene four-way stretch fabric provides elbow and joint support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.57/each

Specifications

Dimensions

  • Height
    8.25 in
  • Length
    7 in
  • Size
    L
  • Weight
    0.1 lb
  • Width
    0.75 in

Details

  • Additional Details
    Nylon laminated neoprene - Strap with hook & loop closure - Ambidextrous - Black
  • Adjustment Type
    Hook & Loop Strap
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    500 L Black Elbow Support
  • Elbow Type
    Ambidextrous
  • Group & Class
    Supports
  • Includes
    1 Elbow Sleeve
  • Manufacturer Product Page
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • Type
    Elbow Support
  • UPC_NO
    720476160045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)