Motion
4178CL
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Propionate Window Material, Noryl Headgear Material
Mi Item #02649816
MFR #4178CL
Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Propionate Window Material, Noryl Headgear Material
Mi Item #02649816
MFR #4178CL

Mfr description
4178CL FACE SHIELD WINDOW,CLEAR,.060",
  • Made from durable 0.060" thick propionate
  • Great combination of impact protection, chemical resistance and clarity
  • Available in 3 widths to meet specific environmental needs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.24/each

Specifications

Dimensions

  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    17 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Headgear Material
    Noryl
  • Headgear Type
    Headgear
  • Product Line
    F400
  • Type
    Face Shield & Headgear
  • UPC_NO
    162463150137
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Transparent
  • Window Material
    Propionate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)