Motion
FM70
Face Shield Window -
Mi Item #02649818
MFR #FM70
Price$27.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window -
Mi Item #02649818
MFR #FM70

Mfr description
FM-70 MOUNTING BRACKET,PLASTIC
  • Available in ultra-high heat-resistant aluminum
  • Plastic brackets are dielectric and will not alter the electrical rating of the companion hard hat
  • Fits perfectly with Fibre-Metal and most other hard hats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.87/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Additional Details
    Dielectric
  • Comp
    E-2, P-2
  • Includes
    Bracket
  • Product Line
    E-1
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)