Motion
123AV
Knockout Punch, Hole Diameter: 28.3mm, Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #02649827
MFR #123AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 28.3mm, Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #02649827
MFR #123AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
123AV STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
  • Cutting Capacity
    10 Gauge Steel
  • Hole Diameter
    28.3 mm
  • For Conduit Pipe Size
    3/4 in
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought