Overview
Mfr description
36506 STANDARD ROUND KNOCKOUT PUNCH UNIT
Specifications
- Hole ShapeRound
- Workpiece MaterialSteel
- Cutting Capacity16 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Diameter1-7/32 in
- MaterialMetal
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
- UPC_NO783310365068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data