Motion
651
Hook-Type Sheave -
MI ITEM #02649837
MFR #651
Your Price$908.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hook-Type Sheave -
MI ITEM #02649837
MFR #651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$908.45/each(List $1,090.14)

Overview

Mfr description
651 HOOK SHEAVE 4000-POUND CAPACITY 12"
  • 1 in Opening Hook

Specifications

  • Accessory Type
    Hook-Type Sheave
  • For Use With
    Cable Pullers
  • Material
    Steel Frame, Aluminum Alloy Roller With Self-Lubricating Bearings
  • Size
    Roller 12 in Dia. x 5 in Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text