Motion
16002
Annular Cutter Pilot Pin, Cutter Depth of Cut: 2", Maximum Cutter Diameter: 1/2"
MI ITEM #02650153
MFR #16002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Annular Cutter Pilot Pin, Cutter Depth of Cut: 2", Maximum Cutter Diameter: 1/2"
MI ITEM #02650153
MFR #16002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16002 PILOT PIN,2"D SLUGGER BITS,UP TO

Specifications

  • Cutter Depth of Cut
    2 in
  • Maximum Cutter Diameter
    1/2 in
  • Pin Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text