Motion
NCRB1BW10-270SE

SMC CORP OF AMERICA
NCRB1BW10-270SE

NC(D)RB1*W10~30, Rotary Actuator, Vane Style - Basic Mount, 270 ° Angle of Rotation
Mi Item #02650255
MFR #NCRB1BW10-270SE
Price$106.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW10-270SE

NC(D)RB1*W10~30, Rotary Actuator, Vane Style - Basic Mount, 270 ° Angle of Rotation
Mi Item #02650255
MFR #NCRB1BW10-270SE

Mfr description
NCRB1BW10-270SE ACTUATOR, TOP-PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.17/each

Specifications

Dimensions

  • Body Size
    10 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    270 °
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)