Motion
8290B045

ASCO
8290B045

8290B045
Mi Item #02650276
MFR #8290B045
Price$676.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290B045

8290B045
Mi Item #02650276
MFR #8290B045

Mfr description
8290B045
  • Angle body piston valves are two-way (2/2) air-operated valves that can replace motorized or air-actuated ball valve packages in any application
  • Air-operated valves are standard valves modified by substituting a piston operator in place of the solenoid
  • An air-operated valve will operate the same as the solenoid version except that it is driven by air as opposed to electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/2 in
  • Overall Height
    6.7 in
  • Overall Length
    7.2 in
  • Overall Width
    3.4 in
  • Port Size
    1/2 NPT
  • Weight
    1.63 lbs

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Return Spring
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    5.7 Cv
  • Maximum Operating Pressure
    +240 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Range
    0 to +240 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +366 °F
  • Port Gender
    Female
  • Seal Material
    PTFE
  • Solenoid Electrical Entry
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)