Motion
R200
R200 2" STEEL PULL RING
Mi Item #02650282
MFR #R200
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R200 2" STEEL PULL RING
Mi Item #02650282
MFR #R200

Mfr description
R200 2" STEEL PULL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    0.02 lbs

Details

  • Body Material
    Plated Steel
  • For Use With
    2.0000 in Cam Arm
  • Style
    Pull Ring
  • Type
    Pull Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)