Motion
44   1/1 C,F ST

HUB CITY INC
44 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - 44 Series, Straight Bevel Gear Type, 44 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #02650292
MFR #44 1/1 C,F ST
Price$1,343.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
44 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - 44 Series, Straight Bevel Gear Type, 44 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #02650292
MFR #44 1/1 C,F ST

Mfr description
0220-75464 44 1/1 C,F ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,343.57/each

Specifications

Dimensions

  • Housing Dimensions
    (L)5.625 x (H)3.625 x (W)4.96875
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    44
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    719 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    0.7500 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    15.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    19.9600 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44 1/1 C,F ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798400822
  • Max Input Horsepower
    19.9600 hp
  • Output Direction
    Left or Right Hand
  • Output RPM
    1750 rpm
  • Output Torque
    719
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    44
  • Style
    C,F
  • UPC_NO
    662798400822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)