Motion
30-485
Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02650353
MFR #30-485
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02650353
MFR #30-485

Mfr description
30-485 TAPE RULE 1/2 X 12'
  • High-impact ABS case for durability
  • Polymer coated blade for longer lasting blade
  • Tru-Zero hook for accurate inside/outside measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.29 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Body Color
    Yellow
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174304855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)