Motion
33-835
Powerlock Tape Measure - 35 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02650361
MFR #33-835
Price$46.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 35 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02650361
MFR #33-835

Mfr description
33-835 TAPE RULE POWE LOCK 1" X 35'
  • 7 ft. of stand out for added reach
  • High-impact ABS case for durability
  • Polymer coated blade for longer lasting blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.21/each

Specifications

Dimensions

  • Blade Length
    35 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Standout Length
    7 ft
  • Weight
    1.37 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174338355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)