Motion
33-716
FatMax Tape Measure - 16 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
Mi Item #02650373
MFR #33-716
Price$41.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tape Measure - 16 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
Mi Item #02650373
MFR #33-716

Mfr description
33-716 TAPE RULE FLAT MAX 1 1/4X16'
  • 14 ft. of reach to get measurements on your own
  • Durable high impact case with non-slip rubber stands up to jobsite demands
  • Easy to read measurements with large font numbers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.82/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    1-1/4 in
  • Graduation
    1/16 in
  • Standout Length
    11 ft
  • Weight
    0.82 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Black, Yellow
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174337167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)