Motion
33-730
FatMax Tape Measure - 30 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #02650374
MFR #33-730
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tape Measure - 30 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #02650374
MFR #33-730

Mfr description
33-730 TAPE RULE FAT MAX 1-1/4X30' RULE
  • GET MEASUREMENTS ON YOUR OWN*: Up to 14 ft. of reach
  • STANDS UP TO JOBSITE DEMANDS: Durable high impact case with non-slip rubber
  • EASY TO READ MEASUREMENTS: With large font numbers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.70/each

Specifications

Dimensions

  • Blade Length
    30 ft
  • Blade Width
    1-1/4 in
  • Graduation
    1/16 in
  • Standout Length
    11 ft
  • Weight
    5.70 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Black, Yellow
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174337303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)