Motion
11-911
Replacement Blade - Alloy Steel, Number of Blades: 5, Thickness: 0.017 in
MI ITEM #02650383
MFR #11-911
Your Price$2.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 5, Thickness: 0.017 in
MI ITEM #02650383
MFR #11-911

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$2.15/pk(List $2.20)

Overview

Mfr description
11-911 KNIFE BLADES 5 PACK
  • High carbon steel
  • Precision honed edge
  • Made for light sheet materials, paper and cardboard
  • Fit most standard utility knives

Specifications

  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Material
    Alloy Steel
  • Length
    5.85
  • Height
    0.1
  • Thickness
    0.017 in
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text