Motion
11-921A
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02650386
MFR #11-921A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02650386
MFR #11-921A

Mfr description
11-921AS KNIFE BLADES 100 PACK
  • High carbon steel
  • Precision honed edge
  • Fit most standard utility knives
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.34
  • Length
    7.09
  • Thickness
    0.024 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)