Motion
11-961A
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02650392
MFR #11-961A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02650392
MFR #11-961A

Mfr description
11-961A KNIFE BLADES(100 PACK DISPENSER)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    0.024 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)