Motion
PT24207S 15/1

HUB CITY INC
PT24207S 15/1

Shaft Mount Speed Reducer - Reducer Size: 207, 15:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02650444
MFR #PT24207S 15/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT24207S 15/1

Shaft Mount Speed Reducer - Reducer Size: 207, 15:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02650444
MFR #PT24207S 15/1

Mfr description
PT24207S15 REDUCER
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    207
  • Housing Dimensions
    (L)6.13 x (H)15.13 x (W)10.38
  • Housing Height
    15.13 in
  • Housing Length
    6.13 in
  • Housing Width
    10.38 in
  • Input Size
    1.4375 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    140 rpm
  • Maximum Output Size
    2.4375 in
  • Maximum Output Torque
    13743 in-lbs
  • Nominal Ratio
    15:1
  • Weight
    126.00 lbs

Details

  • Actual Ratio
    15:1
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT24207S 15/1
  • Manufacturer Upc Number
    662798571683
  • Max Input Horsepower
    31.8 hp @ 2100 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    PowerTorque®
  • UPC_NO
    662798571683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)