Motion
32312 JV
Tapered Roller Nilos Ring - 69.3 mm ID, 130 mm OD, Internally Sealing
MI ITEM #02650484
MFR #32312 JV
Price$72.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 69.3 mm ID, 130 mm OD, Internally Sealing
MI ITEM #02650484
MFR #32312 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.60/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    130 mm
  • Ring Inside Diameter
    69.3 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing

Overview

Mfr description
32312 JV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought