Motion
5777065280

AVENTICS
5777065280

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 230 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #02650502
MFR #5777065280
Price$129.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5777065280

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 230 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #02650502
MFR #5777065280

Mfr description
577-706-528-0 CD4 220V SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.50/each

Specifications

Dimensions

  • Overall Height
    46 mm
  • Overall Length
    126 mm
  • Overall Width
    26 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    230 V ac
  • Standards Met
    ANSI B1.20.3, EN 175301-803:2006, NEMA 4
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)