Motion
02-151911-2
02-151911-2
Mi Item #02650524
MFR #02-151911-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-151911-2
Mi Item #02650524
MFR #02-151911-2

Mfr description
4525V42A14 86BB22R PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    137.7 cm³/r, 45.9 cm³/r
  • Max Continuous Torque
    820 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Counterclockwise
  • Series
    4525V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)