Motion
RM207PP DB C4 E8681

TIMKEN (FAFNIR)
RM207PP DB C4 E8681

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #02650531
MFR #RM207PP DB C4 E8681
Price$1,003.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RM207PP DB C4 E8681

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #02650531
MFR #RM207PP DB C4 E8681

Mfr description
RM207PP-DB E8681 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.44/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Weight
    1.22 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    RM207PP-DB E8681 BRG
  • Internal Clearance
    ABEC 3
  • Long Description
    The RM207PP DB C4 E8681 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 34 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    RM207PP DB C4 E8681
  • Manufacturer Upc Number
    087796069336
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)