1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
KDG4V-5-2C50N-M-U-H7-30
24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #
02650604
MFR #
KDG4V-5-2C50N-M-U-H7-30
Price
$2,362.50
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Servo and Proportional Valves
Hydraulic Proportional Valves
VICKERS BY DANFOSS KDG4V-5-2C50N-M-U-H7-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
KDG4V-5-2C50N-M-U-H7-30
24 V dc, Solenoid Controlled, Subplate Mounting, 13.20 gpm, 4500 psi
MI ITEM #
02650604
MFR #
KDG4V-5-2C50N-M-U-H7-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,362.50
/each
Qty
Add to Cart
Specifications
Details
Actuation
Solenoid Controlled
Maximum Flow Rate
13.20 gpm
Maximum Operating Pressure
4500 psi
Mounting Type
Subplate
Supply Voltage
24 V dc
Overview
Mfr description
KDG4V52C50NMUH730 VALVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought