Motion
AS2201FM-N01-01S

SMC CORP OF AMERICA
AS2201FM-N01-01S

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #02650865
MFR #AS2201FM-N01-01S
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201FM-N01-01S

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #02650865
MFR #AS2201FM-N01-01S

Mfr description
AS2201FM-N01-01S SPEED CONTROLLER, ONE
  • Speed controller for low speed operation with one-touch fittings
  • Resin body
  • Body sizes: M5, 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Output Port Type
    1/8 Female NPT Threaded in
  • Overall Height
    35.2 mm
  • Overall Length
    27.5 mm
  • Overall Width
    14.2 mm
  • Tube Size
    1/8 (OD) in

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.2 (Controlled Flow) mm², 2.7 (Free Flow) mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)