Motion
J000AA
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.0015 to 0.04 in Range, 25 Blades
Mi Item #02650950
MFR #J000AA
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.0015 to 0.04 in Range, 25 Blades
Mi Item #02650950
MFR #J000AA

Mfr description
J000AA SET FEELER GAUGE 25 BLADE
  • Blades etched with both decimal size and metric equivalent
  • Includes all short blade sizes .0015" thru .040" except .019"
  • Contains 25 short blades in holder
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.0015 to 0.04 in
  • Number Of Blades
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)