Motion
J000N
Thickness & Feeler Gauge - Set, 3-5/16 in Blade Length, 0.004 to 0.027 in Range, 22 Blades
MI ITEM #02650951
MFR #J000N
Price$30.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3-5/16 in Blade Length, 0.004 to 0.027 in Range, 22 Blades
MI ITEM #02650951
MFR #J000N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.47/each

Specifications

Dimensions

  • Blade Length
    3-5/16 in
  • Blade Width
    1/2 in
  • Thickness
    0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.02 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in, 0.026 in, 0.027 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.004 to 0.027 in
  • Number Of Blades
    22

Overview

Mfr description
J000N FEELER GAUGE
  • "Go and No-Go" blades
  • 1/2" wide by 3-5/16" long in holder
  • Each blade has two different thicknesses
  • Blades etched with both decimal size and metric equivalent
  • Sizes include: .004/.006", .005/.007", .006/.008", .007/.009", .008/.010", .009/.011", .010/.012", .011/.013", .012/.014", .013/.015", .014/.016", .015/.017", .016/.018", .017/.019", .018/.020", .019/.021", .020/.022", .021/.023", .022/.024", .023/.025", .024/.026”, .025/.027"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought