Motion
J000TL
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0015 to 0.04 in Range, 25 Blades
MI ITEM #02650952
MFR #J000TL
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0015 to 0.04 in Range, 25 Blades
MI ITEM #02650952
MFR #J000TL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.66/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.02 in, 0.021 in, 0.025 in, 0.027 in, 0.03 in, 0.04 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.0015 to 0.04 in
  • Number Of Blades
    25

Overview

Mfr description
J000TL SET FEELER GA 25 BLADE LO
  • 1/2" wide by 12" long blades in steel blade holder
  • Blades etched with both decimal size and metric equivalent
  • Includes sizes: .0015", .002", .003", .004", .005", .006", .007", .008", .009", .010", .011", .012", .013", .014", .015", .016", .017", .018", .019", .020", .021", .025", .027", .030" and .040"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought