Motion
J00MM25
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.04 to 1 mm Range, 25 Blades
MI ITEM #02650954
MFR #J00MM25
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.04 to 1 mm Range, 25 Blades
MI ITEM #02650954
MFR #J00MM25

Mfr description
J00MM25 FEELER GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.95/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in
  • Thickness
    0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.1 mm, 0.15 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm, 4 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.04 to 1 mm
  • Number Of Blades
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)