Motion
J000R
Thickness & Feeler Gauge - Set, 0.009 to 0.027 in Range, 16 Blades
MI ITEM #02650955
MFR #J000R
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 0.009 to 0.027 in Range, 16 Blades
MI ITEM #02650955
MFR #J000R

Mfr description
J000R FEELER GAUGE
  • 1/2 in wide bent gauges for setting overhead valves
  • Each blade is etched with both the decimal size and metric equivalent
  • Includes sizes: .009 in, .010 in, .011 in, .014 in, .015 in, .016 in, 017 in, .018 in, .019 in, .020, in .021 in, .023 in, .024 in, .025 in, .026 in and .027 in
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Thickness
    0.009 in, 0.01 in, 0.011 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.02 in, 0.021 in, 0.023 in, 0.027 in

Details

  • Blade Material
    Steel
  • Blade Type
    Offset
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.009 to 0.027 in
  • Number Of Blades
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)