Motion
J000M
Thickness & Feeler Gauge - Set, 4 in Blade Length, 0.006 to 0.02 in Range, 11 Blades
Mi Item #02650957
MFR #J000M
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 4 in Blade Length, 0.006 to 0.02 in Range, 11 Blades
Mi Item #02650957
MFR #J000M

Mfr description
J000M FEELER GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/2 in
  • Thickness
    0.006 in, 0.008 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.018 in, 0.019 in, 0.02 in

Details

  • Blade Material
    Steel
  • Blade Type
    Offset
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.006 to 0.02 in
  • Number Of Blades
    11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)