Specifications
Dimensions
- Diameter1/2 in
- Final Force5 lb
- Initial Force1 lb
- Thread Size1/4-20 in
- Tip Diameter1/8 in
Details
- Body MaterialStainless Steel
- Plunger StyleThreaded
- Plunger TypeSpring
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)