Motion
TIGEAR-2 T-BUSH. 1"   SIZE-23

DODGE
TIGEAR-2 T-BUSH. 1" SIZE-23

TIGEAR-2 T-BUSH. 1" SIZE-23
Mi Item #02651066
MFR #TIGEAR-2 T-BUSH. 1" SIZE-23
Price$369.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 T-BUSH. 1" SIZE-23

TIGEAR-2 T-BUSH. 1" SIZE-23
Mi Item #02651066
MFR #TIGEAR-2 T-BUSH. 1" SIZE-23

Mfr description
23TBUSH100 1" BORE NICKEL PLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.09/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Grip Tight Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475908011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)