Motion
TIGEAR-2 T-BUSH. 1-3/16" SIZE-23

DODGE
TIGEAR-2 T-BUSH. 1-3/16" SIZE-23

TIGEAR-2 T-BUSH. 1-3/16" SIZE-23
Mi Item #02651068
MFR #TIGEAR-2 T-BUSH. 1-3/16" SIZE-23
Price$292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 T-BUSH. 1-3/16" SIZE-23

TIGEAR-2 T-BUSH. 1-3/16" SIZE-23
Mi Item #02651068
MFR #TIGEAR-2 T-BUSH. 1-3/16" SIZE-23

Mfr description
23TBUSH103 1+3/16" BORE NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.73/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Length Through Bore
    9.1300 in
  • Weight
    2 lbs

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Grip Tight Bushing
  • Material
    Ductile Iron
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1201 in-lb
  • UPC_NO
    782475940950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)