Motion
PTR-4.00-SS-R

PCI
PTR-4.00-SS-R

Plain Track Roller - PTR-SS-R Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #02651253
MFR #PTR-4.00-SS-R
Your Price$751.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-4.00-SS-R

Plain Track Roller - PTR-SS-R Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #02651253
MFR #PTR-4.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$751.87/each(List $902.24)

Overview

Mfr description
PTR-400SSR TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Length
  • Stud Material
    Stainless Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    4.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    17940 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Max Rpm
    2490 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    PTR-SS-R
  • Seal
    Sealed
  • Weight
    7.33 lbs
  • Overall Width
    2.0000 in
  • Number Of Rows
    Double
  • Material
    Stainlss Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text