Motion
A1243H-04X300

KURIYAMA OF AMERICA
A1243H-04X300

A1243H-04X300 A1243 Series 0.625 in. Nominal OD Non-Toxic PVC Air Breathing Hose
Mi Item #02651269
MFR #A1243H-04X300
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A1243H-04X300

A1243H-04X300 A1243 Series 0.625 in. Nominal OD Non-Toxic PVC Air Breathing Hose
Mi Item #02651269
MFR #A1243H-04X300

Mfr description
A1243H-04 AIR BREATHING HOSE
  • Good low temperature flexibility. Low odor, compared with traditional rubber hose. Heavy wall construction matches the dimensions of rubber hose. Light-wall version available (1/4" size). One-piece lengths. Hose meets NIOSH(14) requirements for Type C respirator. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Details

  • Additional Details
    A specially-designed non-toxic air breathing hose that provides low temperature flexibility and low odor.
  • Application
    General Type C air supply lines., Paint spray booths., Indoor, in-plant air service., Outdoor, open air service.
  • Color
    Black
  • Hose Covering Material
    Non-Toxic, U. V. and Weather Resistant Black PVC Compound
  • Manufacturer Upc Number
    822353067772
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1243 Non-Toxic PVC Air Breathing Hose
  • Style
    Non-Toxic PVC Air Breathing Hose
  • Type
    Air Breathing Hose
  • UPC_NO
    822353067772
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)