Motion
BT4-0021 G/HA1

SKF
BT4-0021 G/HA1

Tapered Roller Cone & Cup - 8.1250 in Bore, 11.1250 in OD, 7.5000 in Cone Width, 7.5000 in Cup Width
Mi Item #02651334
MFR #BT4-0021 G/HA1
Price$16,298.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT4-0021 G/HA1

Tapered Roller Cone & Cup - 8.1250 in Bore, 11.1250 in OD, 7.5000 in Cone Width, 7.5000 in Cup Width
Mi Item #02651334
MFR #BT4-0021 G/HA1

Mfr description
BT4-0021 G/HA1 ROLLNECK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,298.57/each

Specifications

Dimensions

  • Bore Diameter  
    8.1250 in
  • Outside Diameter
    11.1250 in
  • Overall Width
    7.5000 in
  • Weight
    89.42 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316571771052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)