Motion
MXH20-10
SMC® MXH20-10 , 20mm Bore Dia., 10mm Stroke, Rubber Bumpers (Both Ends), Magnet Included?: Magnet Included
Mi Item #02651394
MFR #MXH20-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® MXH20-10 , 20mm Bore Dia., 10mm Stroke, Rubber Bumpers (Both Ends), Magnet Included?: Magnet Included
Mi Item #02651394
MFR #MXH20-10

Mfr description
MXH20-10 CYLINDER
  • Provides a convenient integration of an endless track linear guide and air cylinder
  • Use of a linear guide provides outstanding displacement accuracy against moments and excellent parallelism of travel
  • Compact narrow profile of the unit allows for parallel position of several slides in a limited space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Height
    64.5 mm
  • Overall Length
    78 mm
  • Overall Width
    32 mm
  • Port Size
    M5x0.8
  • Stroke
    10 mm

Details

  • Adjuster Option
    Rubber Bumpers (Both Ends)
  • Bearings Included
    Slide Bearing
  • Magnet Included
    Magnet Included
  • Maximum Applied Force
    220 N
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Proof Pressure
    +1.05 MPa
  • Slide Table Type
    Compact Slide Table (MXH Series)
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)